Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slatwall Shelf 48 X 15 White Plastic  With 3 Brackets - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Slatwall Shelf 48 X 15 White Plastic With 3 Brackets - Pkg Qty 4

Item #: WB968473AWH

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$43.95 each

Sold in packages of 4

Price: $175.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
STEEL SLATWALL
Plastic Shelf with 14"L Brackets

Structurally molded plastic shelf easily installs on Slatwall Panels with three 14"L chrome plated steel brackets. Sold in packages of 4.

Product Specifications

    • addon_typePlastc Shelf
    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES15 (38.1 cm)
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY4
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

SHELF AND BRACKETS

Your review: EXCELLENT PRODUCT, SLIGHT DISCOLORATION FROM MOLDING PROCESS BUT LOOKS GOOD ON WALL

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.