Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glow Tape - 1"X60' , 1 Roll
See all 6 items in product family

Glow Tape - 1"X60' , 1 Roll

Item #: WBB169069

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Accessories
SEMI-RIGID AND ANTI-SLIP TAPE
Glo Brite® Anti-Slip Tapes – 1” x 60’ Roll
Anti-Slip Tapes feature non-slip grit surface for added traction. Use these glow tapes along exit routes and leading edge of landings. Tapes do not require mechanical or electrical power source. These tapes absorb and store energy from ambient light, to be immediately visible in sudden black out conditions. Provides illumination duration time of 24+ hours with a 5 minute recharge time.

Product Specifications

    • LENGTH FEET60 (18.29 m)
    • WIDTH INCHES1 (2.54 cm)
    • HEIGHT INCHES--
    • COLOR FINISHGlow Solid
    • BRANDNational Marker Company
    • CONSTRUCTIONPhotoluminescent Polyster
    • DESCRIPTIONAnti-Slip With Adhesive
    • MANUFACTURERS PART NUMBER3450-1-N
    • PACKAGE QUANTITY1 Roll
    • TYPEGlow Tape

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.