Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glow Strip - 2"X48", 50/PKG
See all 4 items in product family

Glow Strip - 2"X48", 50/PKG

Item #: WBB169062

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $810.00
Product Information
Customer Review
Product Q&A
Accessories
GLO BRITE RIGID TAPES
Rigid Tapes – 2” x 48” Strip
Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face material. MEA approved and compliant with the requirements of New York City Law #26. Tapes absorb and store energy from ambient light to be immediately visible in sudden black out conditions. Provides an illumination duration time of 24+ hours with a 5 minute recharge time.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHGlow Solid
    • BRANDNational Marker Company
    • CONSTRUCTIONPhotoluminescent Polyster
    • DESCRIPTIONWithout Adhesive
    • MANUFACTURERS PART NUMBER50R-2X48
    • PACKAGE QUANTITY50/PKG
    • TYPEGlow Strip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.