Glow Strip - 1"X48", 100/PKG
See all 4 items in product family

Glow Strip - 1"X48", 100/PKG

Item #: WBB169061

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,040.00
Product Information
Customer Review
Product Q&A
Accessories
GLO BRITE RIGID TAPES
Rigid Tapes – 1” x 48” Strip
Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face material. MEA approved and compliant with the requirements of New York City Law #26. Tapes absorb and store energy from ambient light to be immediately visible in sudden black out conditions. Provides an illumination duration time of 24+ hours with a 5 minute recharge time.

Product Specifications

    • WIDTH INCHES1 (2.54 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHGlow Solid
    • BRANDNational Marker Company
    • CONSTRUCTIONPhotoluminescent Polyster with Foam
    • DESCRIPTIONWith Adhesive
    • MANUFACTURERS PART NUMBER50R-1X48-32
    • PACKAGE QUANTITY100/PKG
    • TYPEGlow Strip