Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glow Step Marker - 2"X4"X9" , 100/PKG

Glow Step Marker - 2"X4"X9" , 100/PKG

Item #: WBB169068

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $847.04 Save up to 33%
Price: $ 567.00
Product Information
Customer Review
Product Q&A
Accessories
SEMI-RIGID AND ANTI-SLIP STEP MARKERS
Glo Brite® Step Marker – Step Marker 2” x 4” x 9” Set (1 Left, 1 Right)
Anti-Slip Step Markers feature non-slip grit surface for added traction. Use these glow tapes along exit routes and leading edge of landings. Tapes do not require mechanical or electrical power source. These tapes absorb and store energy from ambient light, to be immediately visible in sudden black out conditions. Provides illumination duration time of 24+ hours with a 5 minute recharge time.

Product Specifications

    • LENGTH FEET--
    • WIDTH INCHES4 (10.16 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHGlow Solid
    • BRANDNational Marker Company
    • CONSTRUCTIONPhotoluminescent Polyster
    • DESCRIPTIONAnti-Slip With Adhesive
    • MANUFACTURERS PART NUMBER3450-L2-N
    • PACKAGE QUANTITY100/PKG
    • TYPEGlow Step Marker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.