Glow-Step Marker - 1"X3"X9", 100/PKG
See all 6 items in product family

Glow-Step Marker - 1"X3"X9", 100/PKG

Item #: WBB169067

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $435.95
Product Information
Customer Review
Product Q&A
Accessories
SEMI-RIGID AND ANTI-SLIP STEP MARKERS
Glo Brite® Step Marker – Step Marker 1” x 3” x 9” Set (1 Left, 1 Right)
Anti-Slip Step Markers feature non-slip grit surface for added traction. Use these glow tapes along exit routes and leading edge of landings. Tapes do not require mechanical or electrical power source. These tapes absorb and store energy from ambient light, to be immediately visible in sudden black out conditions. Provides illumination duration time of 24+ hours with a 5 minute recharge time.

Product Specifications

    • LENGTH FEET--
    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHGlow Solid
    • BRANDNational Marker Company
    • CONSTRUCTIONPhotoluminescent Polyster
    • DESCRIPTIONAnti-Slip With Adhesive
    • MANUFACTURERS PART NUMBER3450-L1-N
    • PACKAGE QUANTITY100/PKG
    • TYPEGlow Step Marker