Glow Anti-Slip Tape - 6"X60'
See all 10 items in product family

Glow Anti-Slip Tape - 6"X60'

Item #: WBB169117

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $358.95
Product Information
Customer Review
Product Q&A
Accessories
GLOW ANTI-SLIP TAPES
Glow Anti-Slip Tapes – 6"x60'
Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face. Signs do not require mechanical or electrical power source. Tapes absorb and store energy from ambient light; immediately visible in sudden black out conditions. Illuminates up to 24 hours with only 5 minute recharge time. Meets OSHA, ATM Requirements. MEA approved and compliant with the requirements of New York City Law #26.

Product Specifications

    • LENGTH FEET60 (18.29 m)
    • WIDTH INCHES6 (15.24 cm)
    • COLOR FINISHSolid Glow
    • BRANDNational Marker Company
    • CONSTRUCTIONPhotoluminescent Polyester
    • DESCRIPTION60' Roll
    • MANUFACTURERS PART NUMBERGAGT660
    • TYPEGlow Anti-Slip Tape