Glow Anti-Slip Tape - 6"X24" - Pkg Qty 50
See all 3 items in product family

Glow Anti-Slip Tape - 6"X24" - Pkg Qty 50

Item #: WBB169114

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $46,170.50 Save up to 19%
$749.00 each

Sold in packages of 50

Price: $37,450.00
Product Information
Customer Review
Product Q&A
Accessories
GLOW ANTI-SLIP TAPES
Glow Anti-Slip Tapes – 6"x24'
Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face. Signs do not require mechanical or electrical power source. Tapes absorb and store energy from ambient light; immediately visible in sudden black out conditions. Illuminates up to 24 hours with only 5 minute recharge time. Meets OSHA, ATM Requirements. MEA approved and compliant with the requirements of New York City Law #26.

Product Specifications

    • LENGTH FEET2 (.61 m)
    • WIDTH INCHES6 (15.24 cm)
    • COLOR FINISHSolid Glow
    • BRANDNational Marker Company
    • CONSTRUCTIONPhotoluminescent Polyester
    • DESCRIPTION50 Sets, 24" Each
    • MANUFACTURERS PART NUMBERGAGT39
    • TYPEGlow Anti-Slip Tape