Glow Anti-Slip Tape - 1"X60'
See all 10 items in product family

Glow Anti-Slip Tape - 1"X60'

Item #: WBB169112

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
GLOW ANTI-SLIP TAPES
Glow Anti-Slip Tapes – 1" x 60'
Uses pressure sensitive adhesive to stick to any face. Signs do not require mechanical or electrical power source. Tapes absorb and store energy from ambient light; immediately visible in sudden black out conditions. Illuminates up to 24 hours with only 5 minute recharge time. Meets OSHA, ATM Requirements. MEA approved and compliant with the requirements of New York City Law #26.

Product Specifications

    • LENGTH FEET60 (18.29 m)
    • WIDTH INCHES1 (2.54 cm)
    • COLOR FINISHSolid Glow
    • BRANDNational Marker Company
    • CONSTRUCTIONPhotoluminescent Polyester
    • DESCRIPTION60' Roll
    • MANUFACTURERS PART NUMBERGAGT160
    • TYPEGlow Anti-Slip Tape