Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roll of 500 Hazard Warning Vinyl Labels - Danger Contains Asbestos w/Generator
See all 7 items in product family

Roll of 500 Hazard Warning Vinyl Labels - Danger Contains Asbestos w/Generator

Item #: WBB66204

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
HAZMAT HAZARD WARNING LABELS
Vinyl – CONTAINS ASBESTOS FIBERS
Hazmat warning labels help keep your facility in OSHA compliance by keeping employees warned of asbestos dangers. Hazmat warning labels warn personnel of areas with hazardous materials including asbestos and lead. Warning labels meet the regulations of OSHA 1910.1001(b) for "Asbestos-containing material (ACM)" for any material containing more than 1% asbestos. Warning labels measure 3” x 5”. Flexible .004 mil thick Vinyl with pressure-sensitive permanent adhesive backing is designed for fast and easy peel off and application. Vinyl is a moisture-resistant, long-lasting material that strongly adheres to both flat and curved surfaces. Suitable for both indoor and outdoor applications.

Product Specifications

    • WIDTH INCHES5 (12.7 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • COLOR FINISHBlack on White
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONDanger Contains Asbestos w/Generator
    • MANUFACTURERS PART NUMBERVRD92
    • QUANTITY500 per roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.