Item in product family


Item in product family
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
HazMat Container Label - Copper Sulfate
See all 143 items in product family

HazMat Container Label - Copper Sulfate

Item #: WBB66141

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.00
Product Information
Product Q&A
Copper Sulfate
Container labels alert employees to potential chemical hazards. Highly visible red and white container labels clearly identify chemicals in containers. Labels are engineered to withstand most chemicals, solvents and vapors. These Hazmat labels are fade resistant and may be written on to provide further instructions. Container labels are made of flexible .004 mil thick Vinyl. Pressure-sensitive permanent adhesive backing is designed for fast and easy peel off and application. Vinyl is a moisture-resistant, long-lasting material that strongly adheres to both flat and curved surfaces. Suitable for both indoor and outdoor applications. Labels include the following information: Identity of product, synonyms, signal word (Poison, Danger, Warning, Caution), target organs, statement of hazards, precautionary measures, symptoms of exposure, instructions in case of contact, spill response procedures, and MSDS reference. Warning labels measure 6-1/2” x 10”.

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • COLOR FINISHRed on White
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONCopper Sulfate
    • QUANTITY1 Each

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed