Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HazMat Container Label - 1 /1 /1.-Trichloroethane
See all 142 items in product family

HazMat Container Label - 1 /1 /1.-Trichloroethane

Item #: WBB66186

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.10
Product Information
Product Q&A
1, 1, 1-Trichloroethane
Container labels alert employees to potential chemical hazards. Highly visible red and white container labels clearly identify chemicals in containers. Labels are engineered to withstand most chemicals, solvents and vapors. These Hazmat labels are fade resistant and may be written on to provide further instructions. Container labels are made of flexible .004 mil thick Vinyl. Pressure-sensitive permanent adhesive backing is designed for fast and easy peel off and application. Vinyl is a moisture-resistant, long-lasting material that strongly adheres to both flat and curved surfaces. Suitable for both indoor and outdoor applications. Labels include the following information: Identity of product, synonyms, signal word (Poison, Danger, Warning, Caution), target organs, statement of hazards, precautionary measures, symptoms of exposure, instructions in case of contact, spill response procedures, and MSDS reference. Warning labels measure 6-1/2” x 10”.

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • COLOR FINISHRed on White
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTION1,1,1.-Trichloroethane
    • QUANTITY1 Each

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.