Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
California Prop 65 Vinyl Sign - Peligro Cantitades Detectables De Quimicas
See all 25 items in product family

California Prop 65 Vinyl Sign - Peligro Cantitades Detectables De Quimicas

Item #: WBB66231

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.86 Save up to 42%
Price: $ 6.30
Product Information
Customer Review
Product Q&A
Accessories
HAZMAT CALIFORNIA PROPOSITION 65 SIGNS
Pressure Sensitive Vinyl – PELIGRO: CANTITADES DETECTABLES DE QUIMICAS
Comply with California's health and safety codes by posting these informational safety signs. These Hazmat signs help your facility comply with the Safe Drinking Water & Toxic Enforcement Act of 1988. Flexible .004 mil thick Vinyl with pressure-sensitive permanent adhesive backing is designed for fast and easy peel off and application. Vinyl is a moisture-resistant, long-lasting material that strongly adheres to both flat and curved surfaces and is suitable for both indoor and outdoor applications.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHBlack on White
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONPeligro Cantitades Detectables De Quimicas
    • MANUFACTURERS PART NUMBERCP12PB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.