Glow NYC - Not An Exit
See all 54 items in product family

Glow NYC - Not An Exit

Item #: WBB169175

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Customer Review
Product Q&A
Accessories
GLO-BRITE® EXIT SIGNS

Exit Signs -- Not an Exit - Flexible Polyester
These photo luminescent signs absorb and store energy from ambient fluorescent light. Glo Brite® signs are easily visible in the event of a sudden blackout. Signs are listed to UL 924 through UL®. Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA.

Product Specifications

    • WIDTH INCHES5-1/2 (13.97 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • BRANDNational Marker Company
    • CONSTRUCTIONAdhesive
    • DESCRIPTIONNot An Exit
    • MANUFACTURERS PART NUMBER50F-5SN
    • TYPEGlow NYC Sign