Glow Danger Rigid Plastic - Keep Out
See all 8 items in product family

Glow Danger Rigid Plastic - Keep Out

Item #: WBB169154

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.84 Save up to 40%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
SAFETY GRADE OSHA GLOW SIGNS
Glowing Safety Signs – Danger: Keep Out- 10” x 14” Rigid Plastic
Signs feature large lettering and universally understood graphics to increase comprehension. Signs require no mechanical or electrical power source. Signs absorb and store energy from ambient light, Glow in the dark signs are immediately visible in sudden black out conditions. Illuminates for over six hours with only five minute recharge. These signs comply with 29 CFR requirements and NFPA 101 Life Safe Code. A flexible .004 mil thick surface with a pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid Plastic
    • DESCRIPTIONKeep Out
    • MANUFACTURERS PART NUMBERGD59RB
    • TYPEGlow Danger Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed