Previous

Item in product family

Next

Item in product family
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
Glo-Brite Exit - Green Single Face
See all 18 items in product family

Glo-Brite Exit - Green Single Face

Item #: WBB169094

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $187.95
Product Information
Customer Review
Product Q&A
Accessories
Glo-Brite Exit - Green Single Face

Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 15-1/4" W x 8-1/4" H. Color is Green. Additional sign quantities also available.

Product Specifications

    • WIDTH INCHES15-1/4 (38.74 cm)
    • HEIGHT INCHES8-1/4 (20.96 cm)
    • COLOR FINISHGreen
    • BRANDNational Marker Company
    • DESCRIPTIONSingle Face
    • MANUFACTURERS PART NUMBER7021
    • TYPEGlo-Brite Exit Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed