Glo-Brite Exit - Black Single Face w/ Bracket
See all 5 items in product family

Glo-Brite Exit - Black Single Face w/ Bracket

Item #: WBB169101

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.37 Save up to 19%
Price: $ 223.95
Product Information
Customer Review
Product Q&A
Accessories
Glo-Brite Exit - Black Single Face w/ Bracket

Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 15-1/4" W x 8-1/4" H. Color is Black. Additional sign quantities also available.

Product Specifications

    • WIDTH INCHES15-1/4 (38.74 cm)
    • HEIGHT INCHES8-1/4 (20.96 cm)
    • COLOR FINISHBlack
    • BRANDNational Marker Company
    • DESCRIPTIONSingle Face w/ Bracket
    • MANUFACTURERS PART NUMBER7001B
    • TYPEGlo-Brite Exit Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed