Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Extinguisher Class Marker - Special Use For Cooking Grease Fires - Vinyl
See all 11 items in product family

Fire Extinguisher Class Marker - Special Use For Cooking Grease Fires - Vinyl

Item #: WBB67618

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.66
Product Information
Customer Review
Product Q&A
Accessories
Fire Extinguisher Class Marker - Special Use For Cooking Grease Fires - Vinyl

Made of pressure sensitive vinyl for long lasting durability. Label fire extinguisher usage for specific fire hazards and helps note which types of fires to use extinguisher with. For indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157. Vinyl Labels have a flexible .004 mil thick surface with pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application. Moisture-resistant, long-lasting vinyl strongly adheres to both flat and curved surfaces. Includes radius corners and predrilled corner mounting holes for easy installation. Size is 12" H x 9" W.

Product Specifications

    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONSpecial Use For Cooking Grease Fires
    • MANUFACTURERS PART NUMBERFXPMSUP
    • TYPEFire Extinguisher Class Marker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.