Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Graphic Braille Sign - Men - Gray
See all 35 items in product family

Graphic Braille Sign - Men - Gray

Item #: WBB172085

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.95
Product Information
Customer Review
Product Q&A
Accessories
BRAILLE SIGNS
Graphic Braille Signs – Men (w/ Symbol) – Gray
ADA regulations require the marking of permanent rooms and spaces with Braille for the visually impaired. This grade II Braille sign features white text for maximum visibility. Braille is 1/32” raised uppercase text with a 5/8” minimum letter height. Sign is 8” x 8” made from styrene plastic graphics adhered to a PVC background.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • COLOR FINISHGray
    • BRANDNational Marker Company
    • CONSTRUCTIONPVC
    • DESCRIPTIONMen
    • MANUFACTURERS PART NUMBERADA4WGR
    • TYPEGraphic Braille Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.