Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Notice Sign 14x10 Vinyl - Authorized Personnel Only
See all 51 items in product family

Notice Sign 14x10 Vinyl - Authorized Personnel Only

Item #: WBB66882

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.00 Save up to 43%
Price: $ 6.30
Product Information
Customer Review
Product Q&A
Accessories
ANSI NOTICE SIGNS
Authorized Personnel Only – 14” x 10” Pressure Sensitive Vinyl

Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read notification signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES14 (35.56 cm)
    • BRANDNational Marker Company
    • CONSTRUCTIONAdhesive Back Vinyl
    • DESCRIPTIONAdmittance & Security Sign
    • MANUFACTURERS PART NUMBERNGA16PB
    • THICKNESS INCHES.04 (.1 cm)
    • THICKNESS MIL40
    • TYPEANSI Sign
    • SIGN LEGENDAuthorized Personnel Only
    • LEGEND HEADINGNotice

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.