Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glass Mirror 160 Degree Outdoor 26" Dia
See all 20 items in product family

Glass Mirror 160 Degree Outdoor 26" Dia

Item #: WB490023

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
WIDE ANGLE CONVEX SAFETY MIRRORS
26” Diameter Outdoor Glass Mirror
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Made with easy care glass. Outdoor mirror has a weather-proof frame. Outdoor Glass Mirrors feature a rubber rim with tempered hardboard backing for weather proofing. Includes 3 mounting brackets for various applications. Includes a C-channel bracket, J-bracket and L-bracket for ceiling suspension, counter top use, extended wall use or for use on close walls.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONGlass
    • DIAMETER INCHES26
    • MANUFACTURERS PART NUMBERCr26
    • MODEL490023
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • TYPEOutdoor
    • BRANDVision Metalizers
    • BACKINGPlastic
    • VIEWING ANGLE (DEGREES)160
    • RIM TYPEInjection-Molded Plastic
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.