Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glass Mirror 160 Degree Indoor 26" Dia

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Glass Mirror 160 Degree Indoor 26" Dia

Item #: WB490022

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 62.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
26” Diameter Indoor Glass Mirror
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Made with easy care glass. Glass Indoor Mirrors have hardboard backing with vinyl rims. Includes 3 mounting brackets for various applications. Includes a C-channel bracket, J-bracket and L-bracket for ceiling suspension, counter top use, extended wall use or for use on close walls.

Product Specifications

    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • MODEL490022
    • MOUNT TYPEWall
    • TYPEIndoor
    • BRANDVision Metalizers
    • BACKINGPlastic
    • RIM TYPEInjection-Molded Plastic
    • SHAPERound
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Glass mirror

Your review: Product was perfect for what we needed. Easy to mount. Forklift people like it. Safety improved.

Is this review helpful?

Parking Aid

Your review: The mirror is high quality construction with many options for mounting with the included hardware. At first I thought it would be shaky - and the image would be also - but unless it's mounted in a strong breeze - it's fine. It does the job I purchased it for.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.