Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome Ceiling Mirror 360 Degree 36"Dia

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Dome Ceiling Mirror 360 Degree 36"Dia

Item #: WB490306

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 174.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOME MIRROR
Wide-angle mirror provides unobstructed view of blind areas. Helps prevent costly accidents and assures safety and security. Ideal for hallways, corners and elevators. Bright panoramic image aids personnel supervision, machine monitoring, production and traffic control. Lightweight, unbreakable 1/8'' thick acrylic. 4 drilled holes for mount installation. Ceiling Mount styles include five S-Hooks and four 25"L chains for ceiling suspension.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHMirror
    • ASSEMBLYAssembled
    • CONSTRUCTIONAcrylic
    • DIAMETER INCHES36 (91.44 cm)
    • MODEL490306
    • MOUNT TYPECeiling
    • PACKAGE QUANTITY1
    • THICKNESS INCHES1/8 (.32 cm)
    • TYPEIndoor
    • BRANDVision Metalizers
    • SHAPEFull Dome
    • VIEWING ANGLE (DEGREES)360
    • BACKINGPlastic
    • RIM TYPEInjection-Molded Plastic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Dome Mirrors

Happy with the mirrors. The packaging needs work. When they are stacked the boxes tend to crush. We had one that the dome dented in and didn't push out without breakage. Several of the boxes have crushed without damage to the mirrors. Thats not a good track record.

See more critical reviews

Sort by: 
1 ...

11 Results

Works well

Your review: Price was fair, customer service was helpful and friendly, product arrived quickly, appears to be well made, so far, so good. Would buy again.

Is this review helpful?

DOME MIRROR

Your review: Pricing is very competitive, quality is great.

Is this review helpful?

INSIDE SALES

Your review: ALL OF STAFF HAVE BEEN VERY HELPFUL WHEN WE HAVE QUESTIONS OR NEED A QUOTE. WE GET OUR ANSWERS QUICKLY.

Is this review helpful?

Great mirror for customer service and security!

Your review: The mirror is quite large but it is perfect situated between two offices to view customers that come in. It has provided a sense of security for employees and also allowed for great customer service. Others have commented on what a great mirror we installed. We may be referring new customers to global industries.

Is this review helpful?

Safety First

Your review: we used this for several years and it has served his purposre.

Is this review helpful?

Safety mirror

Your review: The purchase of this mirror enables our associates to see in every direction, thus making it a safer work enviornment.

Is this review helpful?

Good Product

Your review: Great product at a reasonable price. Good delivery time.

Is this review helpful?

Dome Mirrors

Your review: Happy with the mirrors. The packaging needs work. When they are stacked the boxes tend to crush. We had one that the dome dented in and didn't push out without breakage. Several of the boxes have crushed without damage to the mirrors. Thats not a good track record.

Is this review helpful?

Great Product!

Your review: We used these mirrors to assist as a safety measure for forklift travel in a large warehouse and they work great! The products came quickly and were packaged very well. They were easy to install and required no assembly.

Is this review helpful?

Maintenance

Your review: Great mirror for warehouse

Is this review helpful?

36" domed ceiling mirror

Your review: The domes are good quality and reliable. We always get good quality and great Service from Global and our Global representative. Very Happy with both.

Is this review helpful?

Sort by: 
1 ...

11 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.