Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome Ceiling Mirror 360 Degree 18"Dia

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Dome Ceiling Mirror 360 Degree 18"Dia

Item #: WB490300

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOME MIRROR
Wide-angle mirror provides unobstructed view of blind areas. Helps prevent costly accidents and assures safety and security. Ideal for hallways, corners and elevators. Bright panoramic image aids personnel supervision, machine monitoring, production and traffic control. Lightweight, unbreakable 1/8'' thick acrylic. 4 drilled holes for mount installation. Ceiling Mount styles include five S-Hooks and four 25"L chains for ceiling suspension.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHMirror
    • ASSEMBLYAssembled
    • CONSTRUCTIONAcrylic
    • DIAMETER INCHES18 (45.72 cm)
    • MODEL490300
    • MOUNT TYPECeiling
    • PACKAGE QUANTITY1
    • THICKNESS INCHES1/8 (.32 cm)
    • TYPEIndoor
    • BRANDVision Metalizers
    • BACKINGPlastic
    • VIEWING ANGLE (DEGREES)360
    • RIM TYPEInjection-Molded Plastic
    • SHAPEFull Dome
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

No more blind spots!

Your review: I needed a way to eliminate blind spots and this domed mirror fit the bill at an affordable price. Installing it was a breeze and I am able to see what I need to see now!

Is this review helpful?

360 degree mirror

Your review: Great foe 4 way hallway intersections. For dropped ceilings the 18 " can mount to a 2 X 2 ceiling tile and drop into place. Light weight enough to do this.

Is this review helpful?

Dome Mirror

Your review: They are exactly what they say they are. and for the price hard to beat.

Is this review helpful?

dome mirrors

Your review: These have proven very effective, for use in our seclusion rooms so we can see throughout the entire room with no blind spots.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.