Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome Ceiling Mirror 180 Degree 26"Dia

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Dome Ceiling Mirror 180 Degree 26"Dia

Item #: WB490312

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 51.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOME MIRROR
Wide-angle mirror provides unobstructed view of blind areas. Helps prevent costly accidents. Assures safety and security. Ideal for hallways, corners, elevators. Bright panoramic image aids personnel supervision, machine monitoring, production and traffic control. Lightweight, unbreakable 1/8'' thick acrylic.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHMirror
    • ASSEMBLYAssembled
    • CONSTRUCTIONAcrylic
    • DIAMETER INCHES26 (66.04 cm)
    • MANUFACTURERS PART NUMBERDPB2612
    • MODEL490312
    • MOUNT TYPECeiling
    • PACKAGE QUANTITY1
    • THICKNESS INCHES1/8 (.32 cm)
    • TYPEIndoor
    • BRANDVision Metalizers
    • RIM TYPEInjection-Molded Plastic
    • BACKINGPlastic
    • SHAPEHalf Dome
    • VIEWING ANGLE (DEGREES)180
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Dome Mirror

Your review: I would recommend this to my friends; works great!

Is this review helpful?

Dome Mirrors

Your review: For the application, the 180 degree 26" mirror quite adequately meets the requirements.

Is this review helpful?

Dome mirror

Your review: Great safety feature for a great price.

Is this review helpful?

Dome ceiling mirrors

Your review: Selection and ordering process was very easy. Quick delivery time, and product was easy to install. Price was very reasonalbe as well. Thanks Keith

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.