Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acrylic Mirror 160 Degree Outdoor 20x30

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Acrylic Mirror 160 Degree Outdoor 20x30

Item #: WB490031

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 97.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIDE ANGLE CONVEX SAFETY MIRRORS
20" x 30" Outdoor Acrylic Mirror
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Made with shatter proof acrylic. Outdoor mirror has a weather-proof frame. Includes a telescoping swing-action arm.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES20
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONAcrylic
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBERPlxr2030
    • MODEL490031
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • TYPEOutdoor
    • BRANDVision Metalizers
    • BACKINGPlastic
    • VIEWING ANGLE (DEGREES)160
    • RIM TYPEInjection-Molded Plastic
    • SHAPERoundtangular
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great!

Your review: Easy ordering, helpful customer service!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.