Tripod Hoist Stand - Steel - Fixed Height Legs

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Tripod Hoist Stand - Steel - Fixed Height Legs

Item #: WBB184006

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,372.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portable fixed height Tripod Hoist Stand provides a convenient and economical lifting support stand.

Independently adjustable legs enable use on uneven surfaces. Unit folds for convenient portability and storage. Great for access to confined spaces. Features padded pivots for smooth or spiked feet. The spiked feet are designed to be used in rough terrain. A swivel eyebolt and safety chain are standard. Chain hoist not included. Meets ANSI safety requirements for confined space Z117.1. Steel construction. Overall Product Dimensions: LxWxH (in.) 100-7/8 x 100-7/8 x 117-3/4. Eyelet Height: 109-5/8".

Product Specifications

    • LENGTH INCHES100-7/8 (256.22 cm)
    • LENGTH FEET--
    • WIDTH INCHES100-7/8 (256.22 cm)
    • HEIGHT INCHES117-3/4 (299.09 cm)
    • COLOR FINISHBlue
    • BRANDVestil
    • DESCRIPTIONTripod Hoist Stand
    • MANUFACTURERS PART NUMBERTRI-SF
    • MATERIAL(S)Steel
    • SIZEOne Size
    • TYPEFixed Height Legs
    • WEIGHT LBS80 lbs. (36.36 kg)
    • WEIGHT CAPACITY2,000 lbs
    • EYELET HEIGHT INCHES109-5/8 (278.45 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed