Previous

Item in product family

Next

Item in product family
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
Tripod Hoist Stand - Aluminum - Adjustable Height Legs

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Tripod Hoist Stand - Aluminum - Adjustable Height Legs

Item #: WBB183970

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,400.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portable and adjustable height Tripod Hoist Stand provides a convenient and economical lifting support stand.

Independently adjustable legs enable use on uneven surfaces. Leg height is adjustable in six inch increments. Unit folds for convenient portability and storage. Great for access to confined spaces. Features padded pivots for smooth or spiked feet. The spiked feet are designed to be used in rough terrain. A swivel eyebolt and safety chain are standard. Chain hoist not included. Meets ANSI safety requirements for confined space Z117.1. Aluminum construction. 9-1/2' to 9-13/16' adjustable height legs. Overall Product Height: 113-8/8". Eyelet Height: 106-1/2" to 168". Overall Height Range: 113-7/8"-175-3/8".

Product Specifications

    • LENGTH INCHES109-7/8 (279.08 cm)
    • LENGTH FEET--
    • WIDTH INCHES109-7/8 (279.08 cm)
    • HEIGHT INCHES113-7/8 (289.24 cm)
    • COLOR FINISHSilver
    • BRANDVestil
    • DESCRIPTIONTripod Hoist Stand
    • MANUFACTURERS PART NUMBERTRI-AA
    • MATERIAL(S)Aluminum
    • MAXIMUM HEIGHT INCHES175-3/8 (445.45 cm)
    • MINIMUM HEIGHT INCHES113-7/8 (289.24 cm)
    • SIZEOne Size
    • TYPEAdjustable Height Legs
    • WEIGHT LBS215 (97.73 kg)
    • WEIGHT CAPACITY1,000 lbs
    • EYELET HEIGHT INCHES106-1/2 to 168

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed