Barrels & Drums
Type
Diameter
Brand
Material
Color
Price
Plasticade Traffic Drum, Orange, 23-1/2"W x 39-1/2"H, 4 Reflective Orange/White Stripes
Height
39-11/16 in
Material
HDPE
Diameter
23-1/2 in
Height
3-1/2 in
Material
Tire Rubber
Diameter
34 in
Height
39-11/16 in
Material
HDPE
Diameter
23-1/2 in
Plasticade Commander Traffic Drum, Orange, Diamond Grade Sheeting, 4 6'' Reflective Stripes, HDPE
Height
39-11/16 in
Material
HDPE
Diameter
23-1/2 in
Plasticade Commander Traffic Drum, Orange, High Intensity Sheeting, 4 4'' Reflective Stripes, LDPE
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Height
40.625 in
Material
HDPE
Diameter
22-3/8 in
Cortina Traffic Barrel Drum With (4) 4" Engineer Grade Reflective Stripes, LDPE, 03-782-4EG
Height
36 in
Material
LDPE
Diameter
22 in
Plasticade Commander Traffic Drum, Orange, Diamond Grade Sheeting, 4 4'' Reflective Stripes, HDPE
Height
39-11/16 in
Material
HDPE
Diameter
23-1/2 in
Plasticade Commander Traffic Drum, Orange, Diamond Grade Sheeting, 4 6'' Reflective Stripes, LDPE
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Plasticade Commander Traffic Drum, Orange, Diamond Grade Sheeting, 4 4'' Reflective Stripes, LDPE
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Height
40.625 in
Material
HDPE
Diameter
22-3/8 in
Height
36 in
Material
LDPE
Diameter
22 in
Plasticade Commander Traffic Drum, Orange, High Intensity Sheeting, 4 6'' Reflective Stripes, HDPE
Height
39-11/16 in
Material
HDPE
Diameter
23-1/2 in
Height
36 in
Material
LDPE
Diameter
22 in
Plasticade Commander Traffic Drum, Orange, Engineer Grade Sheeting, 4 6'' Reflective Stripes, HDPE
Height
39-11/16 in
Material
HDPE
Diameter
23-1/2 in
Plasticade Commander Traffic Drum, Orange, High Intensity Sheeting, 4 4'' Reflective Stripes, HDPE
Height
39-11/16 in
Material
HDPE
Diameter
23-1/2 in
Height
36 in
Material
Steel
Plasticade Commander Traffic Drum, Orange, High Intensity Sheeting, 4 6'' Reflective Stripes, LDPE
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Cortina Traffic Barrel Drum With (4) 6" Diamond Grade Reflective Stripes, LDPE, 03-782-6FP
Height
36 in
Material
LDPE
Diameter
22 in
Cortina Traffic Barrel Drum With (4) 4" Diamond Grade Reflective Stripes, LDPE, 03-782-4FP
Height
36 in
Material
LDPE
Diameter
22 in
Height
36 in
Material
LDPE
Diameter
22 in
Plasticade Commander Traffic Drum, Orange, Engineer Grade Sheeting, 4 6'' Reflective Stripes, LDPE
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Plasticade Commander Traffic Drum, Orange, Engineer Grade Sheeting, 4 4'' Reflective Stripes, LDPE
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Height
53 in
Material
HLMI-HDPE
Height
3.2 in
Material
Rubber
Height
3 in
Material
Recycled Rubber
Diameter
36 in
Height
2.5 in
Material
Polyethylene
Height
4 in
Material
Polyethylene
Height
3 in
Material
Recycled Rubber
Diameter
36 in
Height
3 in
Material
Recycled Rubber
Diameter
38 in