Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speed Bump Recycled Rubber Concrete Installation 36"L x 10-1/2"W x 2"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Speed Bump Recycled Rubber Concrete Installation 36"L x 10-1/2"W x 2"H

Item #: WB268783C

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $55.95 ea.
6+ $53.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECYCLED RUBBER SPEED BUMP
Concrete Speed Bump
The world’s lightest modular speed bump! Won’t chip, rot or corrode. Speed bumps are made of EPDM recycled rubber that is flexible to contour to road crown. Lightweight 36”L speed bump is UPS-able for low cost shipping. Includes one end cap with sloped modular profile to prevent tripping. Bottom sides include 1” x 1-1/2” channels for protecting temporary or permanent cables or hoses; can be used as cable covers. Speed bump features yellow safety plates that are weather resistant to protect against salt, freeze and thaw. Measures 36”L x 10-1/2”W x 2”H. Connector clips are included with purchase of multiple units to join speed bumps together. Concrete Speed Bumps include two 8” inch lag bolts with anchoring sleeve.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES10-1/2 (26.67 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • COLOR FINISHBlack/Yellow
    • ASSEMBLYAssembled
    • BRANDIronGuard
    • CONSTRUCTIONRecycled Rubber
    • MANUFACTURERS PART NUMBER60-6550-C
    • MOUNT TYPEConcrete
    • WEIGHT LBS10 (4.55 kg)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Speed Bump

Received in short time frame and perfect for the job needed. Easy to deal with and cut to size required. Thanks.

See more critical reviews

Sort by: 

8 Results

speed bump installation

Is this review helpful?

Speed Bumps

Your review: Received very quickly & quality was excellent.

Is this review helpful?

Speed bumps

Your review: Product delivered on time and in good shape. Did the job.

Is this review helpful?

did the job

Your review: I put a concrete pad in front of my garage and I didn't allow enough slope for water to drain away. I put the speed bumps in front of my garage to divert water when we get heavy rain. They lay flat and are easy to calk. We had rains already and they didn't allow the water to get in garage.

Is this review helpful?

Speed bumps concrete installation

Your review: Speed bumps were well made came with hardware and were just what I needed.I used them them to stop rain water from getting into my garage.I calked around the edge and they worked great.Very well made.

Is this review helpful?

Speed bumps

Your review: Exactly as advertised. Easy to install with the right tools. The customer service was superb!

Is this review helpful?

Speed Bump

Your review: Received in short time frame and perfect for the job needed. Easy to deal with and cut to size required. Thanks.

Is this review helpful?

rubber bumpers

Your review: I used these to keep the rain from coming in our garage. This is enough height to be a good deterent.

Is this review helpful?

Sort by: 

8 Results

There are 8 questions and 0 answers for this product.

Sort by: 

8 Results

What is the Weight Limit?

Question Asked By: Mario , March 24, 2017

Not Answered Yet

Answer This Question

Sort by: 

8 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.