Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speed Bump Recycled Rubber Asphalt Installation 36"L x 10-1/2"W x 2"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Speed Bump Recycled Rubber Asphalt Installation 36"L x 10-1/2"W x 2"H

Item #: WB268783A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $54.95 ea.
6+ $52.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECYCLED RUBBER SPEED BUMP
Asphalt Speed Bump
The world's lightest modular speed bump! Won't chip, rot or corrode. Speed bumps are made of EPDM recycled rubber that is flexible to contour to road crown. Lightweight 36"L speed bump is UPS-able for low cost shipping. Includes (1) end cap with sloped modular profile to prevent tripping. Bottom sides include 1" x 1-1/2" channels for protecting temporary or permanent cables or hoses; can be used as cable covers. Speed bump features yellow safety plates that are weather resistant to protect against salt, freeze and thaw. Measures 36"L x 10-1/2"W x 2"H. Connector clips are included with purchase of multiple units to join speed bumps together. Asphalt Speed Bumps include two 12"L spikes.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES10-1/2 (26.67 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • COLOR FINISHBlack/Yellow
    • ASSEMBLYAssembled
    • BRANDIronGuard
    • CONSTRUCTIONRecycled Rubber
    • MANUFACTURERS PART NUMBER60-6550-A
    • MOUNT TYPEAsphalt
    • WEIGHT LBS10 (4.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Its the best

I wanted some thing that was low where the bumper on the car would not get stuck, an this met the idea I wanted. It is the best as it low enough that the front bumper on my car does not get caught on any thing. I use it to tell me how close I am to the end of the turn around for the car.

See more favorable reviews

The most critical review

  • Customer Rating

Speed bump quaility

We received and installed the speed bumps we ordered. We ended up ordering extra end caps. I thought that was odd.

See more critical reviews

Sort by: 
1 ...

6 Results

Speed bump quaility

Your review: We received and installed the speed bumps we ordered. We ended up ordering extra end caps. I thought that was odd.

Is this review helpful?

Its the best

Your review: I wanted some thing that was low where the bumper on the car would not get stuck, an this met the idea I wanted. It is the best as it low enough that the front bumper on my car does not get caught on any thing. I use it to tell me how close I am to the end of the turn around for the car.

Is this review helpful?

Great product

Your review: Great product, east to install and arrived quickly

Is this review helpful?

great customer service

Your review: Best customer service ever...

Is this review helpful?

Best priced and holding up well

Your review: We ordered one set of 8, quick delivery, easy install, looks good and holding up well, just ordered 3 more sets! These speed bumps were the best price I could find - very satisfied.

Is this review helpful?

Not a typical home driveway use

Your review: The product was complete and in excellent shape. Delivery was prompt. Not having purchased products of this nature before, it is hard to make comparisons. Our need was for a marker for parking a car in front of a garage door and still allow access to the garage. It works very well; it meets our needs and expectations. Thank you.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.