Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Bumper Guard, Type F, 39-3/8"L x 1-9/16"W x 7/16"H, Yellow/Black

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Flat Bumper Guard, Type F, 39-3/8"L x 1-9/16"W x 7/16"H, Yellow/Black

Item #: WB442282

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SAFETY BUMPER GUARDS

Type F - Bumper Guard Specification Sheet

Type F Flat Bumper
These soft cushioned bumper guards protect surfaces and reduce impact. Bumper guards feature adhesive strips for easy application that lasts. Bright yellow and black finish offers high visibility, even at night. Bumper cushioning is made with recyclable polyurethane foam that resists dry, hot environments from 80-176°F. Durable acrylic adhesive is aging resistant. Flat Bumper is a flat narrow strip with 2 adhesive strips that is ideal for walls, doors and equipment. Protective foil cover ensures colors don¬ít wear off, even after heavy use.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-3/8 (100.01 cm)
    • WIDTH INCHES1-9/16 (3.97 cm)
    • HEIGHT INCHES7/16 (1.11 cm)
    • COLORYellow/Black
    • Base Model Number442282
    • BRANDAmerican Permalight
    • CONSTRUCTIONRecyclable Polyurethane Foam
    • DESCRIPTIONFlat Bumper Guard
    • MANUFACTURERS PART NUMBER82-5397
    • MODEL442282
    • MOUNT TYPESelf-Adhesive
    • PACKAGE QUANTITY1
    • TYPEF
    • MOUNT STYLE2 Self-Adhesive Strips
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.