Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edge Bumper Guard, Type B, 39-3/8"L x 1-9/16"W

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Edge Bumper Guard, Type B, 39-3/8"L x 1-9/16"W

Item #: WB442280

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-4 $41.95 ea.
5+ $36.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SAFETY BUMPER GUARDS

Type B - Bumper Guard Specification Sheet

Type B Edge Bumper
These soft cushioned bumper guards protect surfaces and reduce impact. Bright yellow and black finish offers high visibility, even at night. Bumper cushioning is made with recyclable polyurethane foam that resists dry, hot environments from 80° to 176°F. Durable Edge Bumper has a narrow groove (non-adhesive) to slide onto narrow I-beam shelves. Protective foil cover ensures colors don¬ít wear off, even after heavy use.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-3/8 (100.01 cm)
    • WIDTH INCHES1-9/16 (3.97 cm)
    • COLORYellow/Black
    • BRANDAmerican Permalight
    • CONSTRUCTIONRecyclable Polyurethane Foam
    • DESCRIPTIONEdge Bumper Guard
    • MANUFACTURERS PART NUMBER82-0920
    • MODEL442280
    • MOUNT TYPEPressure Fit
    • PACKAGE QUANTITY1
    • TYPEB
    • MOUNT STYLENon-Adhesive Slide On
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Safety Made Easy

The Bumper guards were a perfect fit for our needs. They install in seconds, yet hold on tight. Lightweight, flexible, easy to cut and installed in a row, the stripes line up perfectly. A clear visible to reduce the possiblity of aa head strike.

See more critical reviews

Sort by: 
1 ...

5 Results

Bumper guard WB442280

Your review: Excellent, was ideal for the application.

Is this review helpful?

Safety guarding

Your review: This edge guarding is exceptional in quality and is what we were looking for to compliment our 5-S initiative. It is well designed and fit our systems without additional modifications.

Is this review helpful?

bump guard

Your review: I love this product and have used a few different sizes and shapes throughout the facility. It is durable and holds up against the environment very well. Global also has the best prices on this product that I've found so far.

Is this review helpful?

Safety Made Easy

Your review: The Bumper guards were a perfect fit for our needs. They install in seconds, yet hold on tight. Lightweight, flexible, easy to cut and installed in a row, the stripes line up perfectly. A clear visible to reduce the possiblity of aa head strike.

Is this review helpful?

durable

Your review: we used caulk to install. thick and durable to prevent headaches.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.