Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
90-Degree Shelf Bumper Guard, Type E, 39-3/8"L x 1"W x 1"H

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

90-Degree Shelf Bumper Guard, Type E, 39-3/8"L x 1"W x 1"H

Item #: WB442786

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $45.95 ea.
5+ $40.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SAFETY BUMPER GUARDS

Type E - Bumper Guard Specification Sheet

Type E Corner Bumper
These soft cushioned bumper guards protect surfaces and reduce impact. Bumper guards feature adhesive strips for easy application that lasts. Bright yellow and black finish offers high visibility, even at night. Bumper cushioning is made with recyclable polyurethane foam that resists dry, hot environments from 80-176°F. Durable acrylic adhesive is aging resistant. Corner Bumper has a 90 degree cut-out ideal for corners and other right angle surfaces. Protective foil cover ensures colors don¬ít wear off, even after heavy use. Includes 2 self-adhesive strips.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-3/8 (100.01 cm)
    • WIDTH INCHES1 (2.54 cm)
    • COLORYellow/Black
    • BRANDAmerican Permalight
    • CONSTRUCTIONRecyclable Polyurethane Foam
    • DESCRIPTION90-Degree Shelf Bumper Guard
    • MANUFACTURERS PART NUMBER82-5396
    • MODEL442786
    • MOUNT TYPESelf-Adhesive
    • PACKAGE QUANTITY1
    • TYPEE
    • MOUNT STYLE2 Self-Adhesive Strips
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.