Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Floor Stop Bollard With Removable Rubber Caps 24"L x 4-1/2" Diameter

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Steel Floor Stop Bollard With Removable Rubber Caps 24"L x 4-1/2" Diameter

Item #: WB238814

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Floor Stop Bollards Prevent Unwanted Access To Forklifts, Pallet Trucks And Other Wheeled Machinery For Security And Maximum Protection.

These floor bollards feature a unique design that provides optimum strength and protection against hard impacts and crashes. Safety floor bollards are made from 4-1/2"” diameter heavy duty welded steel. Security bollards include removable rubber end caps that allow bollard to be filled with concrete for extra reinforcement. Base plates are pre-drilled to accept mounting bolts (sold separately). Steel floor stop bollards have a high visibility yellow powder coat finish with black stripes on edges. Overall width 24-3/8".

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES24-3/8" (61.91 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFSBOL-24
    • MODEL238814
    • TUBE DIAMETER INCHES4-1/2 (11.43 cm)
    • WEIGHT LBS36 (16.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can this be considered a trip hazard by OSHA?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.