Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Removable Steel Bollard With Removable Rubber Cap 36"H x 5-1/2" Dia. Bollard

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Removable Steel Bollard With Removable Rubber Cap 36"H x 5-1/2" Dia. Bollard

Item #: WB238799

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $193.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
REMOVABLE STEEL SAFETY BOLLARDS

These Steel Safety Bollards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.

Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Base plates measure 10-1/4"W x 10-1/2"L x 2-1/2" handle height and allow floor anchoring for stability. Safety bollards are made with heavy duty, welded steel. Features a removable rubber cap. Safety yellow powder coat finish with black visibility stripes. Mounting kit sold separately.

Product Specifications

    • LENGTH INCHES10-1/4 (26.04 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONSafety Bollard
    • MANUFACTURERS PART NUMBERBOL-RF-36-5.5
    • MODEL238799
    • TUBE DIAMETER INCHES5-1/2 (13.97 cm)
    • WEIGHT LBS46 (20.91 kg)
    • PADLOCKABLE BASENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.