Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powder Coat Yellow Springloaded Bollard 42 Inch H X 2.5 Inch Dia

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Powder Coat Yellow Springloaded Bollard 42 Inch H X 2.5 Inch Dia

Item #: WB652827

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 103.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spring Loaded Safety Bollard
Innovative spring-loaded design stops vehicle, bends to absorb impact and reduces bollard damage for longer life. Steel construction with yellow powder coat finish. Bolts to concrete with Mounting Kit. Sold separately.

Also available: Spring Loaded Safety Bollard with Siren and Strobe Light.

Product Specifications

    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSPBOL-42
    • MODEL652827
    • TUBE DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPESpring-Loaded Pipe Bollard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Facilities Tech

Your review: These were better than I expected. Sturdily constructed and will serve my purpose well. I would recommend these to anyone.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.