Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jumbo Steel Bollard 36-3/16"H x 16-29/32" Diameter
See all 31 items in product family

Jumbo Steel Bollard 36-3/16"H x 16-29/32" Diameter

Item #: WB238812

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $381.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Indoor & Outdoor Steel Safety Bollards
Jumbo Bollard


Use bollards to protect doorways and corners. These oversized steel pipe bollards provide maximum protection and strength. Heavy duty, all welded steel construction measures 12" diameter. 16-29/32" Diamenter base plate for floor anchoring. Safety yellow powder coat finish with black visibility stripes. Hardware is not included. Overall 16-29/32"W x 16-29/32"L x 36-3/16"H

Product Specifications

    • LENGTH INCHES16-29/32 (42.94 cm)
    • WIDTH INCHES16-29/32 (42.94 cm)
    • HEIGHT INCHES36-13/16 (93.5 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES16-29/32 (42.94 cm)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONSafety Bollard
    • MANUFACTURERS PART NUMBERJBOL-36-12
    • MODEL238812
    • TUBE DIAMETER INCHES12 (30.48 cm)
    • TYPERound
    • WEIGHT LBS66 (30 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

In what country is this product made??

Question Asked By: SABRINA , April 05, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.