Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

IMAGE SHOWS ASPHALT MOUNTING

52"H FlexBollard™ with 8"H Sign Post - Asphalt Installation - Black Cover/Blue Tapes

Rollover image to zoom in

Click image to enlarge

See all 180 items in product family

52"H FlexBollard™ with 8"H Sign Post - Asphalt Installation - Black Cover/Blue Tapes

Item #: WB443007BKB

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 454.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLEXIBLE BOLLARD SYSTEMS WITH OR WITHOUT SIGN POSTS
52 Bollard Flex System with 8'H Signpost - Asphalt Mount
Handles any steel regulatory signs, deters vehicle impact by offering a rigid bollard appearance, minimizes damage to vehicles and parking surface,. 52? FlexBollard w/8’ signposts deter vehicle impact by offering a rigid bollard appearance. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Impact-resistant with 360° of flexibility, Carbon Steel Torsion spring with ½” bolts. Inner Post Diameter 1-5/8”, Inner Post wall thickness .055”/17 gauge galvanized steel. Takes minutes to install with no special tools required. Highly visible. Sturdy 9”x9” mounting plate, all hardware included. Sign mounting brackets included. ADA handicapped decals available. Galvanized Sign Post to conveniently hold traffic and parking signs. 1 Year Limited Warranty.

PLEASE NOTE: This model is for Asphalt Installation. Also Available in Natural Ground Installation and Concrete Installation.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES52 (132.08 cm)
    • COLOR FINISHBlack Cover/Blue Tapes
    • BRANDFlexPost®
    • CONSTRUCTIONHD Polyethylene
    • DIAMETER INCHES7 (17.78 cm)
    • MANUFACTURERS PART NUMBERB52/8-A-BK/BU
    • MOUNT TYPEAsphalt Installation
    • STYLEFlexible Bollard w/Sign Post
    • TYPEWith (2) 1"W 3M Reflective Stripes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this bollard automatically straighten back up if ran over or bumped?

Question Asked By: CLARKE , April 05, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.