Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Parking Curb Recycled Plastic Grey Asphalt Installation 36"L x 5-3/4"W x 3-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Parking Curb Recycled Plastic Grey Asphalt Installation 36"L x 5-3/4"W x 3-1/2"H

Item #: WB268782GYA

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 40.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LIGHTWEIGHT RECYCLED PLASTIC PARKING BLOCKS
Asphalt Parking Curb
Eliminate brittle concrete parking curbs with 100% recycled plastic parking blocks. These parking curbs won’t warp, crack, chip or rot. Lightweight 36”L parking curbs are UPS-able for low cost shipping. UV treated recycled plastic offers low maintenance. Measures 36”L x 5-3/4”W x 3-1/2”H. Connector clips are included with purchase of multiple units to join curbs together. Asphalt Parking Blocks include two 12”L spikes.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES5-3/4 (14.61 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDIRONguard™
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONParking Curb/Parking Stop With Hardware
    • MOUNT TYPEAsphalt
    • WEIGHT LBS6 (2.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Plastic wheel stops

Your review: really thick plastic working very good

Is this review helpful?

looks good and works

Your review: A lower cost capable product that is easy to install and looks good.

Is this review helpful?

needed 3' size availability

Your review: If the old cement parking barriers weren't so hard to remove and sunk into the street macadam, I would install these all across the front. Fit in with clean look, and I painted existing old cement curb with matching grey paint...

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.