Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Rubbber Cable & Hose Protection Crossover 32-2/4" X 12" X 3-1/2"

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Molded Rubbber Cable & Hose Protection Crossover 32-2/4" X 12" X 3-1/2"

Item #: WB239588

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
Protects hoses and cables from pedestrian and rolling traffic. Solid molded rubber material with molded channels. Place cables or hoses inside the molded channels to protect them from damage impact. Top surface of each crossover includes serrations for extra traction. Each unit features a maximum capacity rating of 2,400 lbs. Add optional Connectors (Model 239590) to interlock individual units together to form wider crossover . (sold separately)

Product Specifications

    • LENGTH INCHES32-3/4 (83.19 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDVestil
    • CABLE OPENING3-1/2"W x 2-7/8"H
    • CONSTRUCTIONMolded Rubber with Channel Top
    • MANUFACTURERS PART NUMBERRHCB-12
    • TYPED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.