Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fabricated Aluminum Cable & Hose Protection Crossover 40" X 24" X 4-1/2"

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Fabricated Aluminum Cable & Hose Protection Crossover 40" X 24" X 4-1/2"

Item #: WB239583

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 441.95
Product Information
Customer Review
Product Q&A
Accessories
Protects hoses and cables from pedestrian and rolling traffic. Welded aluminum construction for strength. Top surface of each crosover is made from raised diamond treadplate material for extra traction. Each unit features a maximum capacity rating of 2,000 lbs.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDVestil
    • CABLE OPENING8"W x 3"H
    • CONSTRUCTIONFabricated Aluminum
    • MANUFACTURERS PART NUMBERFHCR-24-40-8
    • TYPEB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.