Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7"x 72" Bollard Cover - Yellow Cover/Red Tapes

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

7"x 72" Bollard Cover - Yellow Cover/Red Tapes

Item #: WB442987YR

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 54.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLLARDGARD™ BOLLARD COVERS
7" x 72" Bollard Cover
Securely protect or cover old bollard posts with these bollard covers. Enhance and protect the appearance of bumper post steel bollards in all indoor or outdoor applications. Made of 1/8" thick high density polyethylene. UV stabilized for protection against fading or cracking. Includes two 1"W reflective stripes that are spaced 10" apart for high visibility. Adhesive gripper tabs allow secure and easy installation. 5 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES72 (182.88 cm)
    • STYLESmooth
    • BRANDInnoplast
    • TAPE COLORRed
    • COLOR FINISHYellow
    • THICKNESS INCHES1/8 (.32 cm)
    • SHAPERound
    • DESCRIPTIONBollard Cover With Reflective Stripe
    • MANUFACTURERS PART NUMBERBC772-YR
    • OUTSIDE DIAMETER INCHES7-11/32 (18.65 cm)
    • CONSTRUCTIONHD Polyethylene
    • INSIDE DIAMETER INCHES7-1/8 (18.1 cm)
    • TYPEFits 6-5/8" OD Post
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Application

Your review: This was a perfect application for our old and many times painted bollards. It give a brand new and uniform look.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.