ASI Surface Mounted Stainless Steel Medicine Cabinet

Rollover image to zoom in

Click image to enlarge

ASI Surface Mounted Stainless Steel Medicine Cabinet

Item #: WBB201903

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $650.44 Save up to 39%
Price: $396.95
Product Information
Customer Review
Product Q&A
Accessories
ASI Surface Mounted Stainless Steel Medicine Cabinet

Medicine Cabinets Provide Ample Room For All Your Bathroom And Medicinal Storage Needs.


Surface mounted stainless steel swing door medicine cabinet is made of 20 gauge, Type 304 stainless steel with a #4 satin finish. Mirror glazing is made of #1 quality 1/4" thick polished plate glass that is silver coated. Mirrored door is secured using a full length 3/16" dia. heavy duty stainless steel piano hinge. Door closed using magnetic catch. Medicine cabinet includes three adjustable stainless steel shelves. 15 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAmerican Specialties
    • MANUFACTURERS PART NUMBER0953
    • WIDTH INCHES18-1/4 (46.36 cm)
    • DEPTH INCHES4-3/4 (12.07 cm)
    • HEIGHT INCHES24-1/4 (61.6 cm)
    • COLOR FINISHSatin
    • CONSTRUCTIONStainless Steel
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • STYLESurface Mounted
    • ASSEMBLYAssembled
    • SHELVING CONSTRUCTIONStainless Steel
    • TYPEBathroom Medicine Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed