Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Sharps & Biohazard Containers

Sharps and biohazard containers are engineered for the safe disposal of medical waste, including used needles, syringes, and other biohazardous materials. These containers serve as a vital safeguard against accidental needlesticks, guaranteeing the proper containment and disposal of potentially infectious substances. They play a pivotal role in promoting safety within healthcare settings. Typically color-coded in red or yellow to signify their contents, they are indispensable assets for hospitals, doctor's offices, and pharmacies alike.
42 Results

Ships From Canada

Availability

Special Price

Type

View All Type
View All Length
View All Brand
View All Material
View All Depth
View All Width
View All Height
View All Capacity
View All Color
View All Price
42 Results
Compare
BESTSELLER
1
1
$375.95
Ships in 5 Business Days

Package Quantity

1

Width

7-3/4 in

Height

14-3/8 in

Depth

5-7/8 in

Compare
15
15
Minimum purchase quantity is 15
$16.00
Ships in 5 Business Days
Compare
1
1
$215.95
In Stock, Ships in 3-4 days

Width

18 in

Height

21 in

Color

Red

Material

HDPE

Compare
1
1
$10.25
Ships Same Day

Package Quantity

1

Width

12-1/16 in

Height

10-1/8 in

Depth

4-11/16 in

Compare
BESTSELLER
1
1
$25.95
Ships Same Day

Package Quantity

1

Width

17-3/4 in

Height

11 in

Depth

15-1/2 in

Compare
1
1
$7.50
In Stock, Ships in 3-4 days

Package Quantity

1

Width

5 in

Height

9 in

Depth

4-3/16 in