Previous

Item in product family

Next

Item in product family
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
TCPI 20785 LED Emergency Exit Sign - Green

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

TCPI 20785 LED Emergency Exit Sign - Green

Item #: WB238421

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EMERGENCY LIGHTING AND EXIT SIGNS
LED Emergency Exit Sign - Green
Ideal for use in offices, schools and warehouses. Provides 90 minutes of battery back-up lighting during power failure. Impact resistant, injection molded white thermoplastic housing is flame retardant and resists dirt, dust and moisture. Universal mounting plate for easy installation. Includes a maintenance free 6V lead battery with LED indicator, push test switch and 120/277 dual voltage input. Features an environmentally-coated solid state charger. Meets NFPA 101, NEC and OSHA requirements; UL 924 listed. Listed for use in damp locations. Emergency Light/Emergency Lighting uses two fully adjustable, glare free lighting heads with two 5.4W 6V DC T5 tungsten wedge base lamps. Exit Sign/Emergency Lighting Unit features a polycarbonate “EXIT” sign in Green. Exit sign uses an LED lamp with an average life of up to 25 years. Uses 3.8 watts at normal operation, 15w at emergency operation. 5 Year Limited Warranty. Replacement battery is Global model number B245842.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDTCPI
    • LIGHT COLORGreen
    • MANUFACTURERS PART NUMBER20785
    • MODEL238421
    • VOLTS120 / 277 VAC Operation
    • WATTS5.4
    • TYPELED Emergency Exit Sign - Green
    • COLOR FINISHWhite
    • DEPTH INCHES4-1/2 (11.43 cm)
    • Base Model Number238421
    • WIDTH INCHES23-1/2 (59.69 cm)
    • WEIGHT LBS12 (5.45 kg)
    • HEIGHT INCHES11 (27.94 cm)
    • CONSTRUCTIONImpact, Thermoplastic Housing
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Ease of installation

Your review: This LED emergency exit sign was easy to install and connect, and the price was right.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed