Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Dry Baths & Blocks

25 Results

For Use With

Type

Voltage

Length

View All Capacity
25 Results
Compare
1
1
$249.95
Ships in 2 Business Days (ships from US)

Capacity

0.2ml, 0.5ml and 1.5/2.0ml Tubes L

Places

54 (18 For Each Size)

Package Quantity

1

Compare
1
1
$259.95
Ships in 3 Business Days (ships from US)

Capacity

1.5/2.0ml Centrifuge Tubes L

Width

3 in

Length

3-3/4 in

Height

2 in

Compare
BESTSELLER
1
1
$259.95
Ships in 3 Business Days (ships from US)

Capacity

5.0ml Centrifuge Tubes L

Width

3 in

Length

3-3/4 in

Height

2 in

Compare
1
1
$259.95
Ships in 3 Business Days (ships from US)

Capacity

50ml Centrifuge Tubes L

Width

3 in

Length

3-3/4 in

Height

2 in

Compare
1
1
$379.95
Ships in 3 Business Days (ships from US)

Capacity

1.9mm Hematocrit Tubes L

Width

3 in

Length

3-3/4 in

Height

3-1/4 in

Compare
1
1
$265.95
Ships in 2 Business Days (ships from US)

Capacity

5/15ml Tubes L

Places

28

Package Quantity

1