Previous

Item in product family

Next

Item in product family
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
Ratchet Headgear With Polycarbonate Visor

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ratchet Headgear With Polycarbonate Visor

Item #: WB795513

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $32.14 Save up to 19%
Qty Price
1-9 $28.95 ea.
10+ $25.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Polycarbonate Ratchet Headgear with Visor
Headgear is constructed of tough thermoplastic. Features a ratchet tension knob headband adjustment for easy sizing and tension adjustment with a padded sweatband. 0.060 thick visors attach with no snaps, posts or levers. The headgear is designed with a chemical splash drip edge to prevent fluids from splashing down inside the visor. Polycarbonate visors provide maximum impact, water and heat resistance as well as superior optics and durabilty. Aluminum bound acetate replacement visors form easily for a contoured, customized fit. Visors measure 8-1/2"x15". Headgear with visor meets ANSI Z87.1 requirements.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • MATERIAL(S)Polycarbonate
    • APPROVALANSI Z87.1-1989 and CSA Z94.3-1993
    • MANUFACTURERS PART NUMBER11340145
    • BRANDHoneywell Safety
    • TYPEHeadgear w/Faceshield
    • MODEL795513
    • COLORClear
    • HEIGHT8-1/5 In.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Ratchet Headgear

Your review: Great Product

Is this review helpful?

Works great

Your review: Keeps the caustic splatter from work off my face, very satisfied.

Is this review helpful?

Great protection

Your review: The first time I used it I was sawing an old board on a table saw. A piece of the board broke lose and went flying toward my face. The shield did it's job right from the start. No mark on it and more importantly, no mark on me.

Is this review helpful?

Sort by: 
1 ...

3 Results