Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Pesticide Storage Cabinet - Manual Close Double Door 60 Gallon - 34"W x 34"D x 65"H
See all 3 items in product family

Global™ Pesticide Storage Cabinet - Manual Close Double Door 60 Gallon - 34"W x 34"D x 65"H

Item #: WB240485

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,176.00
Product Information
Customer Review
Product Q&A
Global™ Pesticide Cabinet
Manual Close Doors

Pesticide storage cabinet safely stores insecticides, herbicides, and other turf chemicals. Steel cabinet is constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. Pesticide safety cabinet has heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Pesticide safety storage cabinet features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2" centers. Cabinet includes a polyethylene tray liner for each shelf and the bottom sump. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Pesticide safety cabinet has a green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY GALLONS60 (227.12 l)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • DOOR TYPEManual Close
    • SHELF CAPACITY LBS350 (159.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.