Justrite® Pesticide Drum Storage Cabinet - Manual
See all 2 items in product family

Justrite® Pesticide Drum Storage Cabinet - Manual

Item #: WB240852

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,884.90 Save up to 22%
Price: $ 2,236.00
Product Information
Customer Review
Product Q&A
Accessories
JUSTRITE® PESTICIDE VERTICAL DRUM STORAGE CABINET
Manual Close Doors
Safety drum storage cabinets safely house 30 or 55 gallon drums and contain incidental leaks. Vertical drum storage cabinets feature rollers at the bottom to facilitate loading and unloading of heavy, liquid filled drums. Pesticide safety cabinets include an adjustable shelf with polyethylene liner for added storage and permits access to drum pumps or funnels. Pesticide drum cabinets are made of double walled 18 gauge all-welded steel with 1 1/2" insulating air space. Dual 2" vents allow connection to an exhaust system. Doors have full length piano hinges. Cabinet doors have a recessed paddle handle with cylinder lock. Stainless steel 3-point self-latching system provides positive door locking. Safety storage cabinets include a built in grounding connector and adjustable leveling feet for uneven floors. Durable powder coat finish with trilingual reflective warning label provides high visibility. Meets OSHA requirements; conforms to NFPA code 30. FM approved. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY(1) 55 Gallon Drum
    • CAPACITY GALLONS55 (208.2 l)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER896264
    • STYLEPesticide